Nut Driver Kits
- Mfr # 32946S
- Zoro # G424972584
product price:Â
$
34.55
/ea
Key Features
Container Material
Plastic
Shank Size
1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32946S
- Zoro #
- G424972584
- UPC #
- 092644652837
- Country of Origin
- Thailand
Dimensions
- Shank Size
- 1/4 in
- Socket Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Overall Length
- 4 in
- Connection Size
- 1/4 in
- Fits Chest Size
- Color Coded, Rare-Earth Magnet
- Length
- 4 in
Details
- Item
- Nutsetter Set
- Container Material
- Plastic
- Magnetized Tip
- Magnetized Tip
- Measurement System
- Imperial
- Product Type
- Nut Setter Set
- Features
- Color Coded, Rare-Earth Magnet
- Connection Shape
- Hex
- Finish
- Black Oxide
- Number of Pieces
- 6
- Number of Nutsetters Included
- 6
- For Tool Type
- Impact, Power
- Material
- Steel Alloy
- Nutsetters Included
- 1/2 in Nutsetter, 1/4 in Nutsetter, 3/8 in Nutsetter, 5/16 in Nutsetter, 7/16 in Nutsetter, 9/16 in Nutsetter
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Includes
- (6) Nut Setters
- Shell Material
- Steel Alloy
Description
Nut Driver Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.