Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece

  • Mfr # 631M

  • Zoro # G3111805


product price: $74.99
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631M
Zoro #
G3111805
UPC #
092644652141
Country of Origin
United States

Dimensions

Nut Driver Shank Length
3 in
Nut Driver Hex Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Nut Driver Overall Length
6-3/4 in to 7-5/16 in
Shank Length
3 in
Overall Length
6 3/4 in, 7 1/4 in
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Container Width
1 5/16 in
For Fastener Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Container Length
7 7/16 in
Container Height
11 13/16 in
Range of Lengths
6 3/4 in to 7 5/16 in
Size Color Code
Black, Blue, Brown, Green, Red, Yellow
Shank Diameter
1/4 in, 31/100 in, 19/50 in, 11/25 in
Hex Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Includes
(7) Hex Magnetic Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Magnetic/Nonmagnetic
Magnetic
Nut Holding
No
Standards
ANSI, ASME
Nut Driver Shank Material
Steel
ESD Safe
No
Nut Driver Handle Color
Yellow with Black Grip
Bit Style
Nut Driver
Insulated / Uninsulated
Uninsulated
Insulated
No
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Handle Material
Multicomponent
Handle Type
Ergonomic
Shank Shape
Round
Tether Style
Tether Capable
Fastener Holding
Yes
Ratcheting
No
Grip Style
Cushion
Magnetized Tip
Yes
Bolt Clearance
1/4 in, 3/8 in
Replaceable Shank
No
Handle Shape
Straight
Non-Magnetic
No
Container Type
Clamshell
Handle Color
Black, Yellow
Corrosion Resistant
Yes
Shank Material
Alloy Steel
Tether Ready
No
Non-Sparking
No
Includes Fastener-Holding
Magnetic
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 1/4 in, 3/8 in, Shank Length 3 in, Cushion, SAE, Fastener-Holding, Fastener Holding Yes, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.