
Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece
Mfr # 610M
Zoro # G0586717
product price: $18.89
/eaKey Features
Number of Pieces
2
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610M
Zoro #
G0586717
UPC #
092644651434
Country of Origin
United States
Details
Item
Magnetic Tip Nut Driver Set
Number of Pieces
2
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Includes
(2) Hex Magnetic Nut Drivers: 1/4", 5/16"
Bit Style
Nut Driver
Magnetic/Nonmagnetic
Magnetic
Insulated / Uninsulated
Uninsulated
Description
Magnetic Tip Nut Driver Set
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.