Klein Tools
Nut Driver Set, Metric Nut Drivers, 3-Inch Shafts, 7-Piece
- Zoro #: G3726256
- Mfr #: 65160
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
- Number of Pieces: 7
- Standards: ANSI, ASME
- Shank Shape: Round
- Nut Driver Shank Style: Hollow Round
- Nut Driver Handle Design: Cushion Grip
$72.68
Subtotal: $72.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #65160 Specifications
- Zoro #: G3726256
- Mfr #: 65160
- UPC #: 092644651601
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
- Number of Pieces: 7
- Standards: ANSI, ASME
- Shank Shape: Round
- Nut Driver Shank Style: Hollow Round
- Nut Driver Handle Design: Cushion Grip
- Magnetic/Nonmagnetic: Nonmagnetic
- ESD Safe: No
- Nut Driver Handle Color: Yellow with Black Grip
- Insulated: No
- Nut Driver Overall Length: 6-3/4 in
- Nut Driver Handle Material: Multi-Component
- Nut Holding: No
- Nut Driver Shank Material: Steel
- Item: Hollow Shank Nut Driver Set
- Nut Driver Shank Length: 3 in
- Tether Capable: Tether Capable
- Screwdriver and Nut Driver Grouping: Nut Driver Sets
- Nut Driver Hex Size: 10 mm, 5, 5 1/2, 6, 7, 8, 9
- Overall Length: 6 3/4 in
- Shank Length: 3 in
- Handle Type: Ergonomic
- Handle Material: Multicomponent
- Tip Size: 10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Tether Style: Tether Capable
- Shank Material: Alloy Steel
- Non-Magnetic: Yes
- Size Color Code: Black, Blue, Brown, Green, Orange, Red, Yellow
- Ratcheting: No
- Magnetized Tip: No
- Corrosion Resistant: Yes
- For Fastener Size: 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
- Container Width: 1 5/16 in
- Grip Style: Ergonomic
- Handle Color: Yellow with Black Grip
- Fastener Holding: No
- Hex Size: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
- Non-Sparking: No
- Shank Diameter: 0.25 in, 0.31 in, 0.38 in
- Tether Ready: No
- Container Height: 11 13/16 in
- Bolt Clearance: 5.5 mm, 6.5 mm, 7.25 mm
- Range of Lengths: 6 3/4 in
- Replaceable Shank: No
- Container Type: None
- Container Length: 7 7/16 in
- Handle Shape: Straight
- Country of Origin (subject to change): United States
Description
Hollow Shank Nut Driver Set, Tip Size 10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 5.5 mm, 6.5 mm, 7.25 mm, Shank Length 3 in, Ergonomic, Metric, Hollow Shank, Fastener Holding No, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #65160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS CUSHION GRIP STUBBY NUT DRIVER SET KLN610
- KLEIN TOOLS Klein Tools 409-631 Nut Driver Set-Screwdriver 409-631
- KLEIN TOOLS 3/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft 646-3/8-INS
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece 646M
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft 646-7/16
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip 630-1/4
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-2 51-2501
- ECLIPSE TOOLS Nutdriver Set, 7pcs 902-552
- GEDORE Bearing Separator, 5-60mm 1.40/0
- TOOLS 40Pc Shockwave Drl/Drvr Set Milwaukee, Mwk-48-32-4006 MWK-48-32-4006
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches 37238
- Klein Tools Nut Driver Sets