Nut Driver Kits
- Mfr # 32940
- Zoro # G624972506
product price:Â
$
49.35
/ea
Key Features
Connection Size
1/4 in
Number of Pieces
6
Features
5 in Sturdy Shaft for Extended Reach and Access and 3 3/4 Hollow Core Facilities Work on Threaded Rod, Color Coded Hex Sizes for Easy Identification, Magnet Size Increases with Each Hex Size to Hold Screws and Nuts, Powerful, Rare-Earth Magnets to Retain Fasteners For One-Handed Driving
Nutsetters Included
1/2 in Nut Driver, 1/4 in Nut Driver, 3/8 in Nut Driver, 5/1 in Nut Driver, 7/16 in Nut Driver, 9/16 in Nut Driver
Connection Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32940
- Zoro #
- G624972506
- UPC #
- 092644329401
- Country of Origin
- Thailand
Dimensions
- Connection Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Length
- 6 5/16 in
- Socket Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Fits Chest Size
- 5 in Sturdy Shaft for Extended Reach and Access and 3 3/4 Hollow Core Facilities Work on Threaded Rod, Color Coded Hex Sizes for Easy Identification, Magnet Size Increases with Each Hex Size to Hold Screws and Nuts, Powerful, Rare-Earth Magnets to Retain Fasteners For One-Handed Driving
- Length
- 6 5/16 in
Details
- Item
- Nutsetter Set
- Number of Pieces
- 6
- Features
- 5 in Sturdy Shaft for Extended Reach and Access and 3 3/4 Hollow Core Facilities Work on Threaded Rod, Color Coded Hex Sizes for Easy Identification, Magnet Size Increases with Each Hex Size to Hold Screws and Nuts, Powerful, Rare-Earth Magnets to Retain Fasteners For One-Handed Driving
- Nutsetters Included
- 1/2 in Nut Driver, 1/4 in Nut Driver, 3/8 in Nut Driver, 5/1 in Nut Driver, 7/16 in Nut Driver, 9/16 in Nut Driver
- Connection Shape
- Hex
- Shank Shape
- Hex
- Product Type
- Nut Drivers Set
- Impact Rated
- Impact Rated
- Includes
- (6) Nut Setters
- Finish
- Black Oxide
- Material
- Steel Alloy
- For Tool Type
- Impact
- Number of Nutsetters Included
- 6
- Container Material
- Plastic
- Measurement System
- Imperial
- Magnetized Tip
- Magnetized Tip
- Shell Material
- Steel Alloy
Description
Nut Driver Kits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.