
Nutsetter, L:6 5/16", Socket:1/4"-3/8
Mfr # 65411PK3
Zoro # G611807408
product price: $21.99
/eaKey Features
Overall Length
6 5/16 in
Shank Size
1/4 in
Material
Steel Alloy
Finish
Black Oxide
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65411PK3
Zoro #
G611807408
UPC #
092644652509
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 5/16 in
Shank Size
1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in
Details
Item
Nutsetter
Material
Steel Alloy
Finish
Black Oxide
Shank Shape
Hex
Impact Rated
Impact Rated
Magnetized Tip
Magnetized Tip
Product Type
Nut Setter Set
Measurement System
Imperial
Number of Nutsetters Included
3
Description
Nutsetter, Measurement System Imperial, Overall Length 6 5/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel Alloy, Number of Nutsetters Included 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.