Zoro Homepage

Nutsetter, L:6 5/16", Socket:1/4"-9/16"

  • Mfr # 32930

  • Zoro # G612117209


product price: $32.85
/ea

Key Features

Overall Length
6 5/16 in
Shank Size
1/4 in
Material
Steel Alloy
Finish
Black Oxide
Includes
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Hex sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32930
Zoro #
G612117209
UPC #
092644329302
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 5/16 in
Shank Size
1/4 in
Width
0.8 in
Depth
0.8 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Nutsetter
Material
Steel Alloy
Finish
Black Oxide
Includes
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Hex sizes
Application - Tools
Fastening; Impact Driving
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Impact Rated
Impact Rated
Standards
SAE
Shank Shape
Hex
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
6
Product Type
Nut Setter Set

Description

Nutsetter, Measurement System Imperial, Overall Length 6 5/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel Alloy, Number of Nutsetters Included 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.