Zoro Homepage

Nylon Tie Tensioning Tool

  • Mfr # 86570

  • Zoro # G0579470


product price: $31.99
/ea

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Handle Type - Cable Tie Tool
Handle Grips for Comfort
Type
HVAC Nylon Tie Tensioning Tools
Handle Type
Comfort Grip
Overall Length
7.8" (19.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86570
Zoro #
G0579470
UPC #
092644865701
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.8" (19.2 cm)
Size
Maximum 15/32" (1.2 cm)
Tool Length
8 in
Maximum Cable Tie Width
0.468 in
Item Depth
7.8000 in
Cable Size
Maximum 15/32" (1.2 cm)
Item Width
6.0000 in
Item Height
1.0000 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Handle Type - Cable Tie Tool
Handle Grips for Comfort
Type
HVAC Nylon Tie Tensioning Tools
Item
Nylon Tie Tensioning Tool
Handle Type
Comfort Grip
Description/Special Features
Tensions up to 65 lb (30 kg)
For Use With
Ties
Features
Can Supply Up to 65 Pounds Of Tension
Application
Designed for Work with Ties Rated at 120 - 250 lbs. (54.4 - 113 kg)
Body Material
Nylon
Compatible Cable Tie Tensile Strength
120 to 250 lb
Tool Weight
13.9 oz
Tool Style
Cable Tie Tension Tool
Accessories
5111, 5166

Description

Nylon Tie Tensioning Tool, Compatible Cable Tie Tensile Strength 120 to 250 lb, Maximum Cable Tie Width 0.468 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Body Material Nylon, Features Can Supply Up to 65 Pounds Of Tension, For Use With Ties, Handle Type Comfort Grip, Tool Weight 13.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.