
Nylon Tie Tensioning Tool with Auto Cutoff
Mfr # 86571
Zoro # G0909286
product price: $37.55
/eaKey Features
Item - Cable Tie Tool
Cable Tie Tension Tool
Handle Type - Cable Tie Tool
Handle Grips for Comfort
Type
HVAC Nylon Tie Tensioning Tools
Handle Type
Comfort Grip
Overall Length
8.5" (21.6 cm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86571
Zoro #
G0909286
UPC #
092644865718
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8.5" (21.6 cm)
Tool Length
8 1/2 in
Item Depth
8.5000 in
Item Height
1.0000 in
Item Width
6.0000 in
Details
Item - Cable Tie Tool
Cable Tie Tension Tool
Handle Type - Cable Tie Tool
Handle Grips for Comfort
Type
HVAC Nylon Tie Tensioning Tools
Item
Nylon Tie Tensioning Tool
Handle Type
Comfort Grip
Description/Special Features
Excess Tie Material is Automatically Cut Off
Application
Designed to Work with Ties Rated at 120 to 250 lbs
For Use With
Ties
Features
Designed to Automatically Cut Off any Excess Tie Material
Tool Style
Cable Tie Tension Tool
Body Material
Nylon
Tool Weight
1 lb
Compatible Cable Tie Tensile Strength
120 to 250 lb
Accessories
5111, 5166
Description
Nylon Tie Tensioning Tool, Compatible Cable Tie Tensile Strength 120 to 250 lb, Tool Style Cable Tie Tension Tool, Tool Length 8 1/2 in, Body Material Nylon, Features Designed to Automatically Cut Off any Excess Tie Material, For Use With Ties, Handle Type Comfort Grip, Tool Weight 1 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.