Offset Aviation Snips, 2-Pack
- Mfr # 2403RL
- Zoro # G324961312
product price:Â
$
36.69
/ea
Key Features
Grip Material
Rubberized Plastic
Material Application
Sheet Metal
Handle Material
Plastic Over Hardened Steel
Snip Type
Aviation Snips
Includes
(2) Offset Aviation Snips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2403RL
- Zoro #
- G324961312
- UPC #
- 092644801990
- Country of Origin
- Viet Nam
- Item
- Offset Aviation Snips
- Grip Material
- Rubberized Plastic
- Material Application
- Sheet Metal
- Handle Material
- Plastic Over Hardened Steel
- Snip Type
- Aviation Snips
- Includes
- (2) Offset Aviation Snips
- Handle Style
- Straight
- Spring Assist Handle
- Yes
- Cutting Capacity
- 18 ga (Steel), 22 ga (Stainless Steel)
- Number of Pieces
- 2
- Grip Type
- Contoured
- Handle Color
- Green, Red
- Features
- Color-Coded, Contoured Grips, Heat-Treated, Self-Open Latch
- Cutting Direction
- Left/Straight, Right/Straight
- Cutting Edge Type
- Offset
- Blade Material
- Forged Steel
Dimensions
- Cutting Length
- 1 1/4 in
- Overall Length
- 10 in
- Maximum Sheet Thickness
- 18 ga
Description
Offset Aviation Snips, Blade Material Forged Steel, Cutting Capacity 18 ga (Steel), 22 ga (Stainless Steel), Cutting Direction Left/Straight, Right/Straight, Cutting Edge Type Offset, Cutting Length 1 1/4 in, Grip Material Rubberized Plastic, Grip Type Contoured, Handle Color Green, Red, Handle Material Plastic Over Hardened Steel, Handle Style Straight, Includes (2) Offset Aviation Snips, Material Application Sheet Metal, Maximum Sheet Thickness 18 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.