Zoro Homepage

Offset Right-Cutting Aviation Snips

  • Mfr # 2401R

  • Zoro # G408630325


product price: $23.69
/ea

Key Features

Overall Length
10"
Material
Steel
Features
Spring-loaded for Self-opening Action, Ambidextrous
Application
Cut and Trim Sheet Metal
Tool Weight (Lb.)
15.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401R
Zoro #
G408630325
UPC #
092644761577
Country of Origin
China

Dimensions

Overall Length
10"
Width
3.31"

Details

Item
Offset Right-Cutting Aviation Snips
Material
Steel
Features
Spring-loaded for Self-opening Action, Ambidextrous
Application
Cut and Trim Sheet Metal
Tool Weight (Lb.)
15.7 oz
Capacity
18 Gauge Cold Rolled Steel and 22 Gauge Stainless Steel

Description

Offset Right-Cutting Aviation Snips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.