Shop KLEIN TOOLS
See all product information
Create Account
Open-End Wrench 11/16", 3/4" Ends
- Mfr # 68464
- Zoro # G0909021
product price:Â
$
18.99
/ea
Key Features
Material
Forged Alloy Steel
Size
11/16" x 3/4"
SAE or Metric
SAE
Overall Length
9"
Head Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68464
- Zoro #
- G0909021
- UPC #
- 092644680724
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 11/16" x 3/4"
- Overall Length
- 9"
Details
- Item
- Open-End Wrench 11/16", 3/4" Ends
- Material
- Forged Alloy Steel
- SAE or Metric
- SAE
- Head Angle
- 15 Degrees
- Finish
- Nickel Chrome Plated
- Features
- Different Size Opening on Each End of Wrench, Corrosion Resistance
- Offset
- 15 Degrees
Description
Open-End Wrench 11/16 In., 3/4 In. Ends
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.