
Open-End Wrench 1/2-Inch, 9/16-Inch Ends
Mfr # 68462
Zoro # G0909006
product price: $13.99
/eaKey Features
Material
Forged Alloy Steel
Size
1/2" x 9/16"
SAE or Metric
SAE
Overall Length
7"
Offset
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68462
Zoro #
G0909006
UPC #
092644680663
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" x 9/16"
Overall Length
7"
Details
Item
Open-End Wrench - 1/2IN
Material
Forged Alloy Steel
SAE or Metric
SAE
Offset
15 Degrees
Head Angle
15 Degrees
Finish
Nickel Chrome Plated
Features
Different Size Opening on Each End of Wrench, Corrosion Resistance
Description
Open-End Wrench - 1/2IN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.