Zoro Homepage

Open-End Wrench 3/8-Inch, 7/16-Inch Ends

  • Mfr # 68461

  • Zoro # G3217028


product price: $11.55
/ea

Key Features

Material
Forged Alloy Steel
Size
3/8" x 7/16"
SAE or Metric
SAE
Overall Length
6"
Finish
Nickel Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68461
Zoro #
G3217028
UPC #
092644680649
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8" x 7/16"
Overall Length
6"

Details

Item
Open-End Wrench - 3/8IN
Material
Forged Alloy Steel
SAE or Metric
SAE
Finish
Nickel Chrome Plated
Features
Different Size Opening on Each End of Wrench, Corrosion Resistance
Offset
15 Degrees
Head Angle
15 Degrees

Description

Open-End Wrench - 3/8IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.