Open-End Wrench 9/16", 5/8" Ends
- Mfr # 68463
- Zoro # G0909015
product price:Â
$
16.85
/ea
Key Features
Material
Forged Alloy Steel
Size
9/16" x 5/8"
SAE or Metric
SAE
Overall Length
7-1/2"
Features
Different Size Opening on Each End of Wrench, Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68463
- Zoro #
- G0909015
- UPC #
- 092644680687
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 9/16" x 5/8"
- Overall Length
- 7-1/2"
Details
- Item
- Open-End Wrench 9/16", 5/8" Ends
- Material
- Forged Alloy Steel
- SAE or Metric
- SAE
- Features
- Different Size Opening on Each End of Wrench, Corrosion Resistance
- Offset
- 15 Degrees
- Finish
- Nickel Chrome Plated
- Head Angle
- 15 Degrees
Description
Open-End Wrench 9/16 In., 5/8 In. Ends
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.