Zoro Homepage

Open-End Wrench Set, 7-Piece

  • Mfr # 68452

  • Zoro # G0637351


product price: $115.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Wrench Head Sizes
1/4'' x 5/16'', 3/8'' x 7/16'', 1/2'' x 9/16'', 9/16" x 5/8", 11/16'' x 3/4'', 13/16" x 7/8", 15/16" x 1"
Finish
Nickel Chrome Plated
Wrench Style
Open End
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68452
Zoro #
G0637351
UPC #
092644680519
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
1/4'' x 5/16'', 3/8'' x 7/16'', 1/2'' x 9/16'', 9/16" x 5/8", 11/16'' x 3/4'', 13/16" x 7/8", 15/16" x 1"

Details

Item
7-Piece Open-End Wrench Set
SAE or Metric
SAE
Finish
Nickel Chrome Plated
Wrench Style
Open End
Number of Pieces
7
Measurement Type
SAE
Offset
15 Degrees
Includes
(7) Combination Wrench Set: (1) 1/4'' x 5/16'', (1) 3/8'' x 7/16'', (1) 1/2'' x 9/16'', (1) 9/16" x 5/8", (1) 11/16'' x 3/4'', (1) 13/16" x 7/8", (1) 15/16" x 1"; (1) Carry Case
Head Angle
15 Degrees

Description

7-Piece Open-End Wrench Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.