Zoro Homepage

Parallel Jaw Grip, 0.75-Inch Cable Capacity

  • Mfr # 1671-10

  • Zoro # G0909581


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Type
Chicago Grip
Cable Dia. Range
0.37" to 0.75" (9.4 to 19.05 mm)
Cable Type
Aircraft, Messenger, Guy Strand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1671-10
Zoro #
G0909581
UPC #
092644471476
Country of Origin
United States

Dimensions

Cable Dia. Range
0.37" to 0.75" (9.4 to 19.05 mm)

Details

Item
Parallel-Jaw Grips
Type
Chicago Grip
Cable Type
Aircraft, Messenger, Guy Strand

Description

Parallel-Jaw Grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.