
Parallel Jaw Grip 2-1/2-Inch Length
Mfr # 1685-20
Zoro # G4329771
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Parallel
Max. Load Capacity
4,500 lb
Max. Cable Size
0.886 in
Min. Cable Size
0.157 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1685-20
Zoro #
G4329771
UPC #
092644471759
Country of Origin
United States
Dimensions
Max. Cable Size
0.886 in
Min. Cable Size
0.157 in
Jaw Length
2 1/2 in
Minimum Cable Diameter
0.157 in
Maximum Cable Diameter
0.875 in
Details
Item
Cable Pulling Jaw Grip
Material
Steel
Type
Parallel
Max. Load Capacity
4,500 lb
Features
Spring
Includes Spring
Yes
Jaw Shape
Round Serrated
Includes Swing Latch
No
Grip Type
Parallel
Tool Series
1685
Maximum Load Capacity
4,500 lb
Includes Locking Handle
No
Tool Weight
2.6 lb
For Cable Type
EHS, Guy Strand, Messenger
Includes Hot Latch
No
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.875 in, For Cable Type EHS, Guy Strand, Messenger, Maximum Load Capacity 4,500 lb, Grip Type Parallel, Jaw Shape Round Serrated, Tool Series 1685, Features Spring, Includes Hot Latch No, Includes Locking Handle No, Includes Spring Yes, Includes Swing Latch No, Jaw Length 2 1/2 in, Material Steel, Minimum Cable Diameter 0.157 in, Tool Weight 2.6 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.