Zoro Homepage

Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable

  • Mfr # KT45005C

  • Zoro # G700494014


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Cable Type
Guy Strand, EHS, Coated
Eye Length
10.9" (27.7 cm)
Overall Length
10 7/8 in
Features
Alternating Sawtooth Jaw Geometry, Works with Galvanized Guy Wire, Large Opening in the Handle, Longer Jaw Increases Surface Area Contact, Sawtooth Jaw Profile, Spring Helps Maintain Cable Position in Grip Jaw, Spring Loaded for One-Handed Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT45005C
Zoro #
G700494014
UPC #
092644470714
Country of Origin
United States

Dimensions

Eye Length
10.9" (27.7 cm)
Overall Length
10 7/8 in
Jaw Length
4 in
Minimum Cable Diameter
0.18 in
Maximum Cable Diameter
0.6 in

Details

Item
Parallel Jaw Grip
Material
Steel
Cable Type
Guy Strand, EHS, Coated
Features
Alternating Sawtooth Jaw Geometry, Works with Galvanized Guy Wire, Large Opening in the Handle, Longer Jaw Increases Surface Area Contact, Sawtooth Jaw Profile, Spring Helps Maintain Cable Position in Grip Jaw, Spring Loaded for One-Handed Operation
Includes Swing Latch
No
Tool Weight
3.8 lb
Grip Type
Parallel
Grip Features
Spring
Includes Locking Handle
No
Maximum Load Capacity
5,000 lb
For Cable Type
EHS, Guy Strand
Includes Hot Latch
No
Jaw Shape
Round Serrated
Tool Series
4500
Includes Spring
Yes
Features Combo - Includes Hot Latch/Locking Handle/Spring/Swing Latch
Hot Latch: No - Locking Handle: No - Spring: Yes - Swing Latch: No

Description

Parallel Jaw Grip, Maximum Cable Diameter 0.6 in, For Cable Type EHS, Guy Strand, Maximum Load Capacity 5,000 lb, Grip Type Parallel, Jaw Shape Round Serrated, Tool Series 4500, Features Alternating Sawtooth Jaw Geometry, Works with Galvanized Guy Wire, Large Opening in the Handle, Longer Jaw Increases Surface Area Contact, Sawtooth Jaw Profile, Spring Helps Maintain Cable Position in Grip Jaw, Spring Loaded for One-Handed Operation, Includes Hot Latch No, Includes Locking Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.