Shop KLEIN TOOLS
See all product information
Create Account
Parallel Jaw Grip 4601 Series
- Mfr # KT4601
- Zoro # G0911009
product price:Â
$
277.99
/ea
Sold in multiples of 2 for
$555.98
Free Shipping & Returns
Key Features
Type
Parallel Jaw Grip
Cable Dia. Range
0.3" to 0.8" (7.62 to 20.3 mm)
Cable Type
ACSR, AAC, Copper
Eye Length
10" (25.4 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT4601
- Zoro #
- G0911009
- UPC #
- 092644477546
- Country of Origin
- United States
- Item
- Parallel Jaw Grip 4601 Series
- Type
- Parallel Jaw Grip
- Cable Type
- ACSR, AAC, Copper
Dimensions
- Cable Dia. Range
- 0.3" to 0.8" (7.62 to 20.3 mm)
- Eye Length
- 10" (25.4 cm)
Description
Parallel Jaw Grip 4601 Series
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.