Zoro Homepage

Pass-Thru Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack

  • Mfr # VDV826-754

  • Zoro # G401790194


product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns

Key Features

Connector Type
RJ45
Connector Application
Data
Number of Positions
8P 8C
Color
Clear
Material
PVC Plastic; Gold Plated Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV826-754
Zoro #
G401790194
UPC #
092644583926
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4" (1 cm)
Length
0.8" (2 cm)
Height
0.6" (1.5 cm)
Overall Height
0.6" (1.5 cm)
Overall Width
0.4" (1 cm)
Overall Length
0.8" (2 cm)
Item Height
0.6000 in
Item Depth
0.8000 in
Item Width
0.4000 in

Details

Item
CAT6A Pass-Thru Plug, STP
Connector Type
RJ45
Connector Application
Data
Number of Positions
8P 8C
Color
Clear
Material
PVC Plastic; Gold Plated Contacts
Cable Type
CAT6A STP and Larger Diameter CAT6
Application
Data
Features
Pass-Thruâ„¢ Technology; Meets All PoE+ Standards
Position & Contacts
8P 8C
Type
Modular
Accessories
VDV110261
Connector Color
Clear
Stranded Conductor Wire
Yes
Solid Conductor Wire
Yes

Description

CAT6A Pass-Thru Plug, STP, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.