Zoro Homepage

Pass-Thru Modular Data Plugs, CAT5e, 200-Pack

  • Mfr # VDV826-762

  • Zoro # G0861190


product price: $61.95
/ea

Key Features

Item - Data Cable
Modular Plug
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Modular
Material
PVC Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV826-762
Zoro #
G0861190
UPC #
092644691881
Country of Origin
Taiwan, Province of China

Dimensions

Length - Patch Cord
0.875" (2.2 cm)
Width
0.094 in
Depth
0.453 in

Details

Item
Pass-Thru Modular Data Plugs CAT5e 200PK
Item - Data Cable
Modular Plug
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Modular
Material
PVC Plastic
Jacket Color
Clear
Solid / Stranded
Solid / Stranded

Description

Pass-Thru Modular Data Plugs CAT5e 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.