Zoro Homepage

Pass-Thru Modular Data Plugs CAT6, 10-Pack

  • Mfr # VDV826-729

  • Zoro # G3498700


product price: $9.99
/pk 10, $1.00/ea
Sold in multiples of 4 for $39.96

Key Features

Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV826-729
Zoro #
G3498700
UPC #
092644690921
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.094" (0.2 cm)
Overall Length
0.875" (2.2 cm)
Overall Height
0.453" (1.2 cm)
Item Height
0.0920 in
Item Depth
0.8850 in
Item Width
0.4590 in

Details

Item
Pass Thru Modular Data Plug,CAT6,PK10
Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT6
Material
PVC Plastic; Gold Plated Contacts
Application
Voice and Data
Type
Modular
Connector Color
Clear
Solid Conductor Wire
Yes
Position & Contacts
8P 8C
Stranded Conductor Wire
Yes
Accessories
VDV110261

Description

Pass Thru Modular Data Plug,CAT6,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.