Shop KLEIN TOOLS
See all product information
Create Account
Pass-Thru Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack
- Mfr # VDV826-704
- Zoro # G301790195
product price:
$
32.99
/pk of 50, $0.66/ea
Key Features
Connector Type
RJ45
Connector Application
Data
Number of Positions
8P 8C
Color
Clear
Application
Data
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDV826-704
- Zoro #
- G301790195
- UPC #
- 092644583780
- Country of Origin
- Taiwan, Province of China
- Item
- CAT6A Pass-Thru Plug, UTP,PK50
- Connector Type
- RJ45
- Connector Application
- Data
- Number of Positions
- 8P 8C
- Color
- Clear
- Application
- Data
- Features
- Pass-Thru Technology; Meets All PoE+ Standards
- Cable Type
- CAT6A UTP and Larger Diameter CAT6
- Material
- PVC Plastic; Gold Plated Contacts
- Position & Contacts
- 8P 8C
- Type
- Modular
- Connector Color
- Clear
- Accessories
- VDV110261
- Stranded Conductor Wire
- Yes
- Solid Conductor Wire
- Yes
Dimensions
- Width
- 0.094" (0.2 cm)
- Height
- 0.453" (1.2 cm)
- Length
- 0.875" (2.2 cm)
- Overall Length
- 0.875" (2.2 cm)
- Overall Width
- 0.094" (0.2 cm)
- Overall Height
- 0.453" (1.2 cm)
- Item Width
- 0.4000 in
- Item Height
- 0.6000 in
- Item Depth
- 0.8000 in
Description
Exclusive Klein-designed CAT6A Pass-Thru modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.
•Klein exclusive Pass-Thru Connectors provide fast, reliable connector installations for data applications
•For CAT6A cable as well as larger diameter/thicker jacket CAT6 cable
•CAT6A cable easily passes through connector to visually ensure that wires are in the correct order for consistent and secure terminations
•Fully compliant with Power Over Ethernet (PoE and PoE+) standards
•Requires pass through type crimping tool (Cat. No. VDV226-110 recommended)
•8 position, 8 contact pass through type data plugs for solid or stranded wire
•Category 6A performance per TIA/EIA-568-B.2
•50-Pack
•50 μ-inch gold plating on all contact surfaces
•Max diameter for CAT6A Pass-Thru Connectors is 0.043-Inch (1.01 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.