Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # 60400057
- Zoro # G925075425
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No
Overall Depth
4 in
Includes
(5) Horizontal Distribution Rings
Manufacturers Warranty Length
5 yr
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60400057
- Zoro #
- G925075425
- UPC #
- 662875280163
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Management System
- Includes Mounting Hardware
- No
- Includes
- (5) Horizontal Distribution Rings
- Features
- Maximum Ring Fill Capacity using Category 6 Cable is 130 Cables, Provides Organized Management of Patch Cables Horizontally, Rings Made Out of Steel
- Color
- Black
- Orientation
- Horizontal
- Standards
- RoHS Compliant (2011/65/EU)
- Compatible with Series
- Q
- For Use With
- Q
- Rack Units
- 2
- Finish
- Powder Coated
- Material
- Steel
- Number of Sides
- Single Side
Dimensions
- Overall Depth
- 4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 3 1/2 in
- Overall Width
- 19 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Q- Series Rack, Includes (5) Horizontal Distribution Rings, Features Maximum Ring Fill Capacity using Category 6 Cable is 130 Cables, Provides Organized Management of Patch Cables Horizontally, Rings Made Out of Steel, Material Steel, Rack Units 2, Includes Mounting Hardware No, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Q, Manufacturers Warranty Length 5 yr, Overall Depth 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.