Zoro Homepage

Pass-Thru Modular Data Plugs, RJ45-CAT5E, 10-Pack

  • Mfr # VDV826-728

  • Zoro # G3498743


product price: $10.19
/pk 10, $1.02/ea

Key Features

Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV826-728
Zoro #
G3498743
UPC #
092644690976
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.875" (2.2 cm)
Overall Height
0.453" (1.2 cm)
Overall Width
0.094" (0.2 cm)
Item Height
0.0920 in
Item Width
0.4590 in
Item Depth
0.8850 in

Details

Item
Pass-Thru Modular Data Plug,CAT5E,PK10
Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT5e
Material
PVC Plastic; Gold Plated Contacts
Application
Voice and Data
Position & Contacts
8P 8C
Solid Conductor Wire
Yes
Stranded Conductor Wire
Yes
Accessories
VDV110261
Connector Color
Clear
Type
Modular

Description

Pass-Thru Modular Data Plug,CAT5E,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.