Pass-Thru Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack

  • Mfr # VDV826-764

  • Zoro # G101790197


product price:  $109.99
/pk 200, $0.55/ea
Free Shipping & Returns

Key Features

Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT6A UTP and Larger Diameter CAT6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VDV826-764
Zoro #
G101790197
UPC #
092644583797
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.094" (0.2 cm)
Length
0.875" (2.2 cm)
Height
0.453" (1.2 cm)
Overall Width
0.094" (0.2 cm)
Overall Length
0.875" (2.2 cm)
Overall Height
0.453" (1.2 cm)
Item Width
0.4000 in
Item Depth
0.8000 in
Item Height
0.6000 in

Details

Item
CAT6A Pass-Thru Plug, UTP
Connector Type
RJ45
Connector Application
Voice and Data
Number of Positions
8P 8C
Color
Clear
Cable Type
CAT6A UTP and Larger Diameter CAT6
Application
Voice and Data
Material
PVC Plastic; Gold Plated Contacts
Features
Pass-Thruâ„¢ Technology; Meets All PoE+ Standards
Stranded Conductor Wire
Yes
Solid Conductor Wire
Yes
Connector Color
Clear
Accessories
VDV110261
Position & Contacts
8P 8C
Type
Modular

Description

CAT6A Pass-Thru Plug, UTP, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.