Zoro Homepage

Perm. Marker, Fine Tip, Multi-Color, PK4

  • Mfr # 861914

  • Zoro # G415545063


product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58

Key Features

Tip Size
Fine
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Application
Writing Instrument
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861914
Zoro #
G415545063
UPC #
092644861178
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Red, blue, black, green
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Application
Writing Instrument
Material
Polypropylene

Description

Perm. Marker, Fine Tip, Multi-Color,Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.