Zoro Homepage

Permanent Marker, Chisel Tip, XL

  • Mfr # 86103

  • Zoro # G215545065


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Tip Size
XL Chisel
Material
Polypropylene
Application
Writing Instrument
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86103
Zoro #
G215545065
UPC #
92644861031
Country of Origin
China

Dimensions

Tip Size
XL Chisel

Details

Color
Black
Material
Polypropylene
Application
Writing Instrument
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying

Description

Permanent Marker, Chisel Tip, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.