Zoro Homepage

Permanent Marker, Fine Tip, Black, PK4

  • Mfr # 861014

  • Zoro # G015545074


product price: $4.79
/pk 4, $1.20/ea
Sold in multiples of 2 for $9.58

Key Features

Tip Size
Fine
Application
Writing Instrument
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861014
Zoro #
G015545074
UPC #
092644861154
Country of Origin
China

Dimensions

Tip Size
Fine

Details

Color
Black
Application
Writing Instrument
Features
72 hr Cap Off Life, Anti Roll Design, Hard Hat Clip, Quick Drying
Material
Polypropylene

Description

Permanent Marker, Fine Tip, Black,Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.