Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5

  • Mfr # 32560

  • Zoro # G4303957


product price: $17.49
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Bit Style
Phillips, Slotted, Square
Overall Length
9 in
Number of Pieces
5
Features
Extended Bit Length For Deep Recessed Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32560
Zoro #
G4303957
UPC #
092644325601
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
9 in
Sizes Included
Phillips: #2, Robertson Square Recess: S1 + S2, Slotted: 1/4 in
Shank Length
4 1/8 in
Tip Size
#1, #2, 1/4 in, 5/16 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted, Square
Number of Pieces
5
Features
Extended Bit Length For Deep Recessed Screws
Includes
Nutdriver 1/4 in x 5/16 in
Measurement Type
SAE
Material
Steel
Finish
Natural
Bit Retainer Type
Quick-Change
Screwdriver Bit Material
Steel
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Phillips/Square Recess
Driver Type
6-in-1
Primary Application
General Purpose
Shank Material
Alloy Steel
Ratcheting
No
Handle Material
Plastic, Rubber
ESD Safe
No
Tip Style Group
Crosspoint, Square
Single End/Double End
Double End
Tether Capable
Tether Capable
Handle Design
Cushion Grip
Insulated
No
Shank Type
Solid
Tether Style
Tether Capable
For Screw Type
Hex, Phillips, Slotted, Square
Magnetized Tip
No
Non-Sparking
No
Number of Tips
6
Bit Material
Steel
Tip Style
Phillips, Slotted, Square
Replaceable Shank
No
Handle Type
Straight
Single/Double End Bits
Double End
Number of Bits
6
Grip Style
Cushion, Molded
Tether Ready
No
Corrosion Resistant
No
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 5/16 in, Tip Style Phillips, Slotted, Square, Quick-Change, Cushion, Molded, Bit Material Steel, Bit Storage Not Applicable, Double End, Magnetized Tip No, Shank Length 4 1/8 in, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.