
Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:9
Mfr # 32527
Zoro # G7451516
product price: $19.15
/eaKey Features
Drive Size
3/16 in, 1/4 in, 5/16 in, 3/8 in
Bit Style
Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal
Overall Length
7 3/4 in
Number of Pieces
9
Features
TR-4 Schrader Valve Installation/Removal Capabilities
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32527
Zoro #
G7451516
UPC #
092644325274
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/16 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
7 3/4 in
Shank Length
3 in
Sizes Included
#1 (Phillips), #1 (Square), #2 (Phillips), #2 (Square), 1/4 in, 3/16 in
Tip Size
#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in
Description
With Klein Tools 11-in-1 multi-bit screwdriver carry fewer tools in your bag. This screwdriver / nut driver comes with a Schrader bit, 2 Phillips bits, 2 Slotted bits, 2 Square bits, and 3 Nut Driver sizes. Each of the 11 tips is blast finished to provide a firm hold and reduce cam out. It also has Klein's Cushion-Grip handle for greater torque and comfort.
•Versatile 11-in-1 Screwdriver / Nut Driver for the HVAC professional
•Includes unique style bit for installation/removal of common TR-4 Schrader valves and aggressive thread extractor tip for backing out broken cores
•Great for HVAC and other industrial applications
•Blast finish bit tips provide a firm hold and reduce cam out
•Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm) and 3/8-Inch (10 mm) nut driver, #1 and #2 square, core removal/installation, core extractor
•Cushion-Grip handle for greater torque and comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.