Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet

  • Mfr # 60141

  • Zoro # G022780956


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Features
Integrated Cooling Fan, 15.3-Square-Inch ADF, Panoramic Viewing, Large Glove-Friendly External Buttons, Shade Levels 3-14 with 0.5 Increments
Type
Welding Helmet
Headgear Style
Cap-Style Hard Hats and Safety Helmets
Standards
ANSI Z87.1-10, CSA Z94.3-20
Suspension
Padded Headgear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60141
Zoro #
G022780956
UPC #
092644601415
Country of Origin
China

Dimensions

Hat Size
6.5 - 8

Details

Features
Integrated Cooling Fan, 15.3-Square-Inch ADF, Panoramic Viewing, Large Glove-Friendly External Buttons, Shade Levels 3-14 with 0.5 Increments
Type
Welding Helmet
Headgear Style
Cap-Style Hard Hats and Safety Helmets
Standards
ANSI Z87.1-10, CSA Z94.3-20
Suspension
Padded Headgear
Material
Nylon-Shell
Application
Welding
Headgear Color
Black/Gray
Venting
Not Rated
Suspension Adjustment
Racket Knob
Mounting Type
Headgear or Hard Hat Adapter
Shell Material
Nylon

Description

Klein Tools Phoenix Series Panoramic Welding Helmet features an integrated cooling fan that maintains optimal airflow within the helmet cavity to stay cool and fog-free. An LED headlamp with automatic work mode provides instant weld inspection and workspace illumination. The panoramic Three-Window design features a large 15.3-Square-Inch True-Color auto-darkening filter with fixed shade side windows, delivering an exceptionally wide field of vision essential for complex welding positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.