Phoenix Series Panoramic Welding Helmet

  • Mfr # 60141
  • Zoro # G524151919
product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Helmet Material
Nylon
Series
Phoenix(TM) Series
Graphics
None
Standards
ANSI Z87.1-10, CSA Z94.3-20
Suspension Adjustment Type
Racket Knob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60141
Zoro #
G524151919
UPC #
00092644601415
Country of Origin
China

Dimensions

Hat Size Maximum
8
Hat Size Minimum
6 1/2
Head Diameter Minimum
2 3/10 in
Head Diameter Maximum
2 3/10 in
Helmet Width
10 91/100 in

Details

Item
Welding Helmet
Helmet Material
Nylon
Series
Phoenix(TM) Series
Graphics
None
Standards
ANSI Z87.1-10, CSA Z94.3-20
Suspension Adjustment Type
Racket Knob
Color
Black, Gray
Magnification
No
Battery Type
18650 Li-Ion Battery, CR2450 Coin Cell Battery
Includes
(2) Front Inner Shield, (2) Front Outer Shield, Auto-Darkening Filter, Fan, Headgear, Helmet, Modular Battery, Side Windows, Sweatband
Helmet Type
Welding Helmet
Battery Chemistry
Coin Cell/Li-Ion
Power Source
Battery
Welding Shade Designation
W3-W14 (W3, W3.5, W4, W4.5, W5, W5.5, W6, W6.5, W7, W7.5, W8, W8.5, W9, W9.5, W10, W10.5, W11, W11.5, W12, W12.5, W13, W13.5, W14)
Light State
3
Viewing Area
3.91 in × 3.63 in
Switching Speed
1/20000 sec
Number of Arc Sensors
4
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Black, Gray

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Coin Cell/Li-Ion, Battery Type 18650 Li-Ion Battery, CR2450 Coin Cell Battery, Color Black, Gray, Graphics None, Grind Mode Yes, Hat Size Maximum 8, Hat Size Minimum 6 1/2, Head Diameter Maximum 2 3/10 in, Head Diameter Minimum 2 3/10 in, Helmet Material Nylon, Helmet Type Welding Helmet, Helmet Width 10 91/100 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews