Zoro Homepage

Phoenix Series Panoramic Welding Helmet Auto-Darkening Screen

  • Mfr # KWHSCRN

  • Zoro # G222781012


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Plate Size
3.63" x 3.91" (9.2 cm x 9.9 cm)
Material
LCD Glass Panel
Thickness
4.67 in
Visor Color
True Color ADF
Type
True Color ADF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWHSCRN
Zoro #
G222781012
UPC #
092644605710
Country of Origin
China

Dimensions

Plate Size
3.63" x 3.91" (9.2 cm x 9.9 cm)
Thickness
4.67 in

Details

Material
LCD Glass Panel
Visor Color
True Color ADF
Type
True Color ADF
Features
Half-Shade Increments Up to Shade 14
Application
Auto Darkens When Arc Is Lit, Must Be Properly Secured to Cat. No. 60141 Welding Helmet

Description

The Welding Helmet Auto-Darkening Screen Replacement is designed for use with the Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141). It features True Color Technology, a large panoramic viewing area, and a four-sensor design for fast, reliable arc detection. The large LCD screen with push-button controls and integrated LED auto worklight allow easy adjustments and quick inspection without lifting the helmet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.