Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Fan Replacement

  • Mfr # KWHFAN

  • Zoro # G622780981


product price: $40.29
/ea

Key Features

Application
Properly Secured In Phoenix Series™ Panoramic Welding Helmet Cat. No. 60141
Features
Washable Foam Filter
Includes
Washable Foam Filter
Material
Hard Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KWHFAN
Zoro #
G622780981
UPC #
092644607103
Country of Origin
China

Dimensions

Cord Length
4 in

Details

Application
Properly Secured In Phoenix Series™ Panoramic Welding Helmet Cat. No. 60141
Features
Washable Foam Filter
Includes
Washable Foam Filter
Material
Hard Plastic
Color
Black
Type
Replacement Welding Helmet Fan
Mounting Type
Captive Screw
Power Type
External Source In Welding Helmet
Voltage
5V - 0.15A
Number of Speeds
2
Decibel Rating
Not Rated
Air Flow
Centrifugal

Description

Built for hot jobsite conditions, the Klein Tools Welding Helmet Fan delivers consistent airflow to help keep welders cool and focused. Constant air circulation reduces heat buildup and condensation inside the helmet. Designed for extended wear in demanding welding environments and made specially for the Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.