Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Inner Shield, 5PK

  • Mfr # KWHISHIELD

  • Zoro # G922780964


product price: $13.45
/pk 5, $2.69/ea

Key Features

Length
4.06 in
Application
Installed on Welding Helmet ADF
Lens Color
Clear
Material
Polycarbonate
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWHISHIELD
Zoro #
G922780964
UPC #
092644605734
Country of Origin
China

Dimensions

Length
4.06 in
Thickness
0.4 in
Plate Size
3.78" x 4.06" (9.6 cm x 10.3 cm)
Height
3.78 in
Overall Width
0.4 in

Details

Application
Installed on Welding Helmet ADF
Lens Color
Clear
Material
Polycarbonate
For Use With
Phoenix™ Series Panoramic Welding Helmet
Type
Inner Shield
Features
Inner Shield

Description

Designed for the Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141), these clear inner shield replacements help protect the main welding lens from spatter, debris, and scratches. Precision cut for a proper fit, the durable polycarbonate shields are easy to replace to minimize downtime on the job. Includes a convenient 5-Pack to keep replacements readily available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.