Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Outer Shield, 5PK

  • Mfr # KWHOSHIELD

  • Zoro # G322780991


product price: $40.29
/pk 5, $8.06/ea

Key Features

For Use With
Phoenix™ Series Panoramic Welding Helmet
Standards
ANSI Z87.1+, CSA Z94.3
Features
Outer Shield Replacement
Thickness
0.06 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWHOSHIELD
Zoro #
G322780991
UPC #
092644605727
Country of Origin
China

Dimensions

Thickness
0.06 in
Plate Size
5.33" x 8.42" (13.5 cm x 21.4 cm)
Height
5.33 in
Length
8.42 in
Overall Width
4.53 in

Details

For Use With
Phoenix™ Series Panoramic Welding Helmet
Standards
ANSI Z87.1+, CSA Z94.3
Features
Outer Shield Replacement
Material
Polycarbonate
Type
Outer Shield Replacement
Application
Protect ADF on Welding Helmet
Lens Color
Clear

Description

Designed for the Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141), these clear outer shield replacements provide dependable protection against spatter, debris, and impact. The durable polycarbonate shields feature a snap-in, user-replaceable design for quick and easy installation. Includes a convenient 5-Pack to keep replacement shields readily available when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.