Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Side Window Replacement

  • Mfr # KWSIDEWIN

  • Zoro # G922780957


product price: $26.85
/ea

Key Features

Thickness
0.12 in
Lens Color
Black (Shade 9)
Plate Size
4" x 3" (10.1 cm x 7.6 cm)
Application
Side Window Replacement Lens
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWSIDEWIN
Zoro #
G922780957
UPC #
092644607110
Country of Origin
China

Dimensions

Thickness
0.12 in
Plate Size
4" x 3" (10.1 cm x 7.6 cm)
Height
4 in
Length
3 in
Overall Width
0.12 in

Details

Lens Color
Black (Shade 9)
Application
Side Window Replacement Lens
Material
Polycarbonate
Features
Side Window
For Use With
Cat. No. 60141 Panoramic Welding Helmet
Type
Side Window
Standards
ANSI Z87.1+, CSA Z94.3

Description

Designed for the Klein Tools Phoenix Series Panoramic Welding Helmet, these Shade 9 side window replacement lenses provide reliable protection for most welding applications. Fixed-shade lenses help maintain peripheral visibility while meeting impact protection standards. Features a user-replaceable, snap-in design, one pair includes one left and one right side window.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.