Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Suspension Replacement

  • Mfr # KWHSPN

  • Zoro # G422780969


product price: $51.85
/ea

Key Features

Color
Gray
Features
Multi-Point Adjustment
Material
Nylon
Length
11.05 in
Height
9.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWHSPN
Zoro #
G422780969
UPC #
092644603044
Country of Origin
China

Dimensions

Length
11.05 in
Height
9.64 in
Width
5.59 in

Details

Color
Gray
Features
Multi-Point Adjustment
Material
Nylon
Item
Replacement Suspension for Phoenix™ Series Panoramic Welding Helmet
Application
Installed into Welding Helmet Cat. No. 60141

Description

Klein Tools Welding Helmet Suspension Replacement features a 6-Point system for maximum ventilation and comfort. Multi-level height adjustment accommodates head sizes 6.5 to 8 with one-handed ratchet-knob operation. Suspension pivot positions adjustment on neck for secure fit. Durable nylon straps withstand demanding conditions while tool-free snap-in design enables fast installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.