Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix Series Panoramic Welding Helmet Sweatband Replacement, 3PK

  • Mfr # KWHSWTBND

  • Zoro # G022780994


product price: $33.59
/pk 3, $11.20/ea

Key Features

Application
Cooling and Sweat Absorption from Front and Side of Head
Material
Polyester
Type
Sweatband
Color
Orange and Black
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWHSWTBND
Zoro #
G022780994
UPC #
092644607097
Country of Origin
China

Dimensions

Height
3.2 in
Length
19.3 in
Overall Width
3.2 in

Details

Application
Cooling and Sweat Absorption from Front and Side of Head
Material
Polyester
Type
Sweatband
Color
Orange and Black
Features
Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
Attachment Method
Hook and Loop

Description

Klein Tools Welding Helmet Sweatband enhances comfort and hygiene for Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141). Padded construction reduces pressure while advanced moisture-wicking fabric with odor control keeps workers cool and fresh. Hook and loop attachment system makes installation quick and easy. Machine washable for long-term use and cleanliness in demanding work environments. Sold in 3-Pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.