Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia

  • Mfr # 66320

  • Zoro # G3193821


product price: $9.79
/ea

Key Features

Length (In.)
4.25" (10.8 cm)
Tip Size (In.)
4-1/4-Inch Length, 1/16-Inch Diameter
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Type
Pin Punch
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66320
Zoro #
G3193821
UPC #
092644663208
Country of Origin
United States

Dimensions

Length (In.)
4.25" (10.8 cm)
Tip Size (In.)
4-1/4-Inch Length, 1/16-Inch Diameter

Details

Item
Pin Punches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Type
Pin Punch
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Pin Punches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.