Zoro Homepage

Planar Laser Level

  • Mfr # 93PLL

  • Zoro # G301957000


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Leveling Type
Laser
Number of Beams
3
Number of Lines
0
Height
3.5" (1.4 cm)
Indoor/Outdoor
91' (28 m)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93PLL
Zoro #
G301957000
UPC #
092644692789
Country of Origin
China

Dimensions

Height
3.5" (1.4 cm)
Width
4.8" (1.9 cm)
Length
5.5" (2.2 cm)

Details

Item
Planar Laser Level
Leveling Type
Laser
Number of Beams
3
Number of Lines
0
Indoor/Outdoor
91' (28 m)
Features
Rechargeable Battery, Magnetic Mounting Bracket with 1/4-20 Tripod Mounting Threads; 3 Orthogonal 360degree Planar Lines
Application
Self-Leveling Laser Alignment Instrument
Includes
Li-Ion Battery, USB-A to USB-C Cable, Magnetic Mounting Bracket, and Hard Carrying Case
Accuracy
+/- 4.5 mm per 10 m
Material
ABS Housing and Electronic Components
Number of Planes
0

Description

The Klein Tools Rechargeable Self-Leveling Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y-, and Z-planes project from this level, and offers plumb up and plumb down marks. Equipped with an integrated magnetic mount and 1/4-Inch-20 tripod mounting threads, Klein's self-leveling laser level is more precise than a traditional spirit or box level, and enables a multitude of alignment.


•Rechargeable Self-Leveling Green Planar Laser Level is easy-to-read with strong green horizontal and vertical laser lines
•Projects a line independently or together in X-, Y-, and Z-planes to align stud, concrete, tiles, conduit, and more
•Find Plumb spots much quicker than a traditional string bob by using the intersection of the Y and Z planes
•More than 9 hour run time with integrated rechargeable Li-Ion powered battery
•This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power ?1mW @ 510-530nm)
•Integrated magnetic mounting bracket with 1/4-Inch-20 tripod mounting threads
•Strong and rugged body provides IP54 water and dust resistance; hard plastic carrying case included
•Includes Li-Ion battery pack, USB-A to USB-C charging cable, magnetic mounting bracket, drop-resistant hard carrying case, and instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.