Zoro Homepage

Plier Wrench, Compact, 12in.

  • Mfr # D53112

  • Zoro # G515543075


product price: $41.99
/ea

Key Features

Features
Compact
Jaw Width
0.68"
Material
Plastic; Steel
Overall Length
11.75"
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53112
Zoro #
G515543075
UPC #
092644730634
Country of Origin
China

Dimensions

Jaw Width
0.68"
Overall Length
11.75"
Depth
2.4"

Details

Features
Compact
Material
Plastic; Steel
Color
Orange

Description

Plier Wrench, Compact, 12in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.