Zoro Homepage

Plier Wrench Set, 2-Piece

  • Mfr # D53002KIT

  • Zoro # G515188986


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Includes
D5307 Plier Wrench, 7-Inch; D53010 Plier Wrench, 10-Inch
Plier Material
Forged Steel
Features
Reversible Jaw
Number of Pieces
2
Overall Length
7 to 10 (17.8 to 25.4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53002KIT
Zoro #
G515188986
UPC #
092644735028
Country of Origin
United States

Dimensions

Overall Length
7 to 10 (17.8 to 25.4 cm)

Details

Includes
D5307 Plier Wrench, 7-Inch; D53010 Plier Wrench, 10-Inch
Plier Material
Forged Steel
Features
Reversible Jaw
Number of Pieces
2
Handle Style
Plastic-Dipped

Description

Plier Wrench Set, 2-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.