Zoro Homepage

Plier Wrench Set, 3-Piece

  • Mfr # D53003KIT

  • Zoro # G015188967


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
D5307 Plier Wrench, 7-Inch; D53010 Plier Wrench, 10-Inch; D53012 Plier Wrench, 12-Inch
Plier Material
Forged Steel
Features
Reversible Jaw
Number of Pieces
3
Handle Style
Plastic-Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53003KIT
Zoro #
G015188967
UPC #
092644735035
Country of Origin
United States

Dimensions

Overall Length
7 to 12 (17.8 to 30.5 cm)

Details

Includes
D5307 Plier Wrench, 7-Inch; D53010 Plier Wrench, 10-Inch; D53012 Plier Wrench, 12-Inch
Plier Material
Forged Steel
Features
Reversible Jaw
Number of Pieces
3
Handle Style
Plastic-Dipped

Description

Plier Wrench Set, 3-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.