Zoro Homepage

Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch

  • Mfr # J206-8C

  • Zoro # G2427157


product price: $47.39
/ea

Key Features

Overall Length
8 5/8 in
Cutting Action
Shear Cut
Primary Application
All-Purpose
Features
Dual Material, Grabbing and Looping Wire, Induction-Hardened Cutting Knives, Long Nose
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J206-8C
Zoro #
G2427157
UPC #
092644380020
Country of Origin
United States

Dimensions

Overall Length
8 5/8 in
Length
8.3"
Jaw Width
1
Minimum Wire/Cable Diameter
16 ga
Maximum Wire/Cable Diameter
10 ga

Details

Item
All Purpose Pliers
Cutting Action
Shear Cut
Primary Application
All-Purpose
Features
Dual Material, Grabbing and Looping Wire, Induction-Hardened Cutting Knives, Long Nose
Handle Type
Ergonomic
Material
Steel
Cable Type
Solid and Stranded
Capacity
10 to 18 Stranded Wire, 8 to 16 AWG Solid, Screw Shearing 6-32 and 8-32
Insulated
No
Tether Capable
Tether Capable
Handle Material
Plastic
Functions
Strip/Cut/Loop/Shear
Adjustable
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Cutting, Stripping
Weight
9.6 oz
Insulated / Uninsulated
Uninsulated
Body Material
Steel
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Type
Multi Functional Wire Strippers
Non-Sparking
No
Jaw Opening Type
Spring Return
Wire Stripper Location
Nose Side
Minimum Stripping Capacity - Solid Wire
16 AWG
Minimum Stripping Capacity - Stranded Wire
18 AWG
Cutting Capacities
16 to 8 AWG (Solid), 18 to 10 AWG (Stranded)
Maximum Stripping Capacity - Solid Wire
8 AWG
Handle Color
Yellow
Tool Functions
Cut, Loop, Screw Shear
For Wire/Cable Type
Solid Wire, Stranded Wire
Grip Style
Standard Cushion
Voltage Rating
Not Rated
Tether Ready
No
Adjustment Mechanism
None
Handle Style
Standard
Nose Shape
Long
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG
Blade Material
Steel
Maximum Stripping Capacity - Stranded Wire
10 AWG

Description

All Purpose Pliers, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 16 to 8 AWG (Solid), 18 to 10 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Rated, Adjustment Mechanism None, Application Cutting, Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.