Shop KLEIN TOOLS

6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle

  • Mfr # J203-6
  • Zoro # G3637636

product price: 
$
31.99
/ea

Key Features

Overall Length
6 5/8 in
Material
Steel
Handle Type
Plastic Dipped
Features
Induction-Hardened Cutting Knives for Long Life; Knurled Jaws for Sure Wrapping and Looping; Slim Head Design for Working In Confined Areas; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; State-of-The-Art, Dual Material JourneymanTM Handles Provide a Better Grip Without Sacrificing Tool Strength or Durability; Hard, Black Material for Toughness and Durability; Soft Material On Outer Surface for Comfort and a Firm Grip; Color-Coded Handles Allow Quick Identification of Tool; Extended Handles
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J203-6
Zoro #
G3637636
UPC #
092644710131
Country of Origin
United States
Item
Needle Nose Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Induction-Hardened Cutting Knives for Long Life; Knurled Jaws for Sure Wrapping and Looping; Slim Head Design for Working In Confined Areas; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; State-of-The-Art, Dual Material JourneymanTM Handles Provide a Better Grip Without Sacrificing Tool Strength or Durability; Hard, Black Material for Toughness and Durability; Soft Material On Outer Surface for Comfort and a Firm Grip; Color-Coded Handles Allow Quick Identification of Tool; Extended Handles
Number of Pieces
1
Joint Type
Solid
Insulated
No
Spring Return
No
Jaw Bend
0 Degrees
Wire Stripper
Yes
Max. Jaw Opening
2 in
Plier Item
Needle Nose Pliers
Plier Product Group
Pliers
Side Cutter
Yes
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Gripping Surface
Serrated
Handle Color
Multicolored
Nonsparking
No
ESD Safe
No
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
4.8 oz
Application
Wire Cutting
Finish
Journeyman
ESD-Safe
No
Includes Wire Stripper
Yes
Cutting Capacities
Not Specified
Plier Material
Steel
Additional Tool Functions
Cutter
Includes Wire Cutter
Yes
Jaw Opening Type
Manual
Grip Material
Plastic
Nose Shape
Needle
Steel Type
Tool Steel
Series
J203
Handle Style
Ergonomic
Plier Type
Needle Nose Pliers
Jaw Texture
Serrated
Maximum Jaw Opening
2 in
Non-Sparking
No
Tether Ready
No
Type
Standard, Side Cutting
Shell Material
Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 5/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 7/8 in, Tip Width 3/32 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Wire Cutting, Cutter Length 1/2 in, Cutting Capacities Not Specified, Finish Journeyman, Grip Material Plastic, Handle Color Multicolored, Handle Style Ergonomic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.