Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Deep Hand Socket
- Mfr # 427809
- Zoro # G423581152
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427809
- Zoro #
- G423581152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427809, Deep 6-Point Hand Socket This 9mm deep hand socket is built for consistent fit and durability in professional toolkits. The 6-point design helps maintain solid contact on fasteners, while the deep profile supports access where additional reach is needed. Made from chromium-vanadium steel alloy with a chrome polished finish, it is designed to resist corrosion and handle heavy, repeated use. Permanent size stamping improves speed and organization when working from a socket set. Key Benefits 6-point 9mm hand socket grips fasteners securely to reduce rounding risk. 1/2 inch drive fits common ratchets and handles for broad compatibility. Deep socket profile provides added reach for recessed or extended fasteners. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish helps resist corrosion and cleans easily after use. Stamped size markings stay readable for fast identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With durable construction, corrosion resistance, and clear markings, it supports efficient work without compromising tool longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.