Zoro Homepage

Pliers, Long Nose Side-Cutters, 8-Inch

  • Mfr # 2038RINS

  • Zoro # G110087479


product price: $37.85
/ea

Key Features

Overall Length
8.63"
Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Features
Flame Retardant, Insulated, Impact Resistant Handle
Jaw Width
2.18"
Voltage Rating
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038RINS
Zoro #
G110087479
UPC #
092644710599
Country of Origin
United States

Dimensions

Overall Length
8.63"
Jaw Width
2.18"
Depth
1.04"

Details

Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Features
Flame Retardant, Insulated, Impact Resistant Handle
Voltage Rating
1000V
Handle Color
Orange/Light Gray
Weight
10 oz
Standards
ASTM F1505-16 and IEC 60900
Capacity
2.36"
Application
For Work Near Energized Sources

Description

Pliers, Long Nose Side-Cutters,8-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.